Frick Rotary Screw Compressor Unit-125 HP

Frick Rotary Screw Compressor Unit-125 HP

Frick Rotary Screw Compressor Unit-125 HP. Model: RXB 50. S/N: S0273NFMCTHAA3. Frick Sales Order: 209503-21. Refrigerant: R-717, max speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor, Model/Serial No. XJS120S0982D. Refrigerant: NH3/R22, vol. ratio: 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 125 hp, 460 V, 3 phase, 60 hz, fla 153.7. Hours 89,169. (ACN300).

Product Details
  • Stock No: ASLC016.
  • Manufacturer: Frick
  • Model: RXB-50
  • Serial Number: SO273NFMCTHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor Unit-125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed