Frick Rotary Screw Compressor Unit-200 HP

Frick Rotary Screw Compressor Unit-200 HP

Frick Rotary Screw Compressor Unit. Model RWBII76. S/N SO442NFMCTHAA3. Frick sales order 209503-32. Refrigerant R-717, Max Speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. TDSH163L1743B. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 4500 rpm, max design pressure 362 psig. 200 hp, 460 V, 3 phase, 60 hz, fla 241.7. Hours 52,967. (ACN400)

Product Details
  • Stock No: ASLC009.
  • Manufacturer: Frick
  • Model: RWB-II-76
  • Serial Number: SO442NFMCTHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor Unit-200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed