









































OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-100 Rotary Screw Compressor Package (Frick TDSH193S, 200 HP 460 V, Logix U.L. Control Panel)
Frick Rotary Screw Compressor Package: Model: RWB-II-100, Serial No: S0515LFMCTHAA3, Frick Sales Order: 280634-07, Refrigerant: R717, Max Speed RPM: 3600, Max Design Pressure: 300 PSIG. Frick Bare Rotary Screw Compressor: Model: TDSH193S, Serial No: 2952C, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Driver Speed RPM: 4500, Year of MFR: 2006. Certified by Frick Oil Separator: National Board:103111, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI. Logix U.L. Listed Industrial Control Panel.
Product Details
- Stock No: PCE03
- Manufacturer: Frick
- Model: RWB-II-100
- Serial Number: S0515LFMCTHAA3
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-100
- Package SN: S0515LFMCTHAA3
- Package Order: 280634-07
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH193S
- Compressor SN: 2952C
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2006
- Compressor Rebuild Year: 2017
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 103111
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: MC-92187
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Description: Logix U.L. Listed Industrial Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 200
- Motor RPM: 3,560
- Motor Voltage: 460
- Motor Amps: 218
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 165
- Width (Inches): 54
- Height (Inches): 91
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!