Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S)

Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S)

Frick RWB-II-177, 250HP Rotary Screw Compressor including Micro and Starter Screw: Model/Serial# TDSH233S1776E, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 362. Package: RWB-II-177, Serial# 293119R Motor: Baldor Eletric Co Electric Motors for Hazardous Locations Motor, 250 HP, 1760/1460 RPM, 143TC Frame, 230/460/190/380 Volts, 60/50Hz, NEMA Nom Off 85.5, Number: CB325003, Serial#: F1203134773, Spec: 35E377M492G1, Cat No: CEN7014T. Previous Refrigerant: R-744 Package Year 1993

Product Details

  • Stock No: ICS01
  • Manufacturer: Frick
  • Model: RWB-II-177
  • Serial Number: 293119R
  • Compressor Type: Screw
  • Package Included? Yes

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-177

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: TDSH233S
  • Fixed/Variable VI: Variable
  • Compressor Volume Ratio: 2 2-5 0
  • Oil Separator Included? Yes
  • Oil Cooler National Board #: M093673

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60

Dimensions:

  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed