Frick RWB-II-177B Rotary Screw Compressor Package (Frick TSH233S, 150 HP, 250/460 V, MISSING CONTROL PANEL)
Frick Rotary Screw Compressor Package. Model No: RWB-II-177B. Serial No: S1056TFMFTHAA03. Frick Sales Order: 26932507000. Max Design Pressure: 300 PSI. Frick Rotary Bare Screw Compressor: Model: TDSH233S, Serial No: 2709E. Refrigerant: R717. Volume Ratio: 2.2-5.0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year Of Mfr: 1999. Certified by York International Oil Separator: National Board: 14656, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI, Manufacturer Serial No: UFHMR00100, Year Built: 1999.
Product Details
- Stock No: BRZB14
- Manufacturer: Frick
- Model: RWB-II-177B
- Serial Number: S1056TFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWB II 177 B
- Package SN: S1056TFMFTHAA03
- Package Order: 26932507000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 2709E
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1999
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 14656
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,570
- Motor Voltage: 250/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 168
- Width (Inches): 60
- Height (Inches): 86
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Control Panel.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!