






























Just Arrived
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-177H Rotary Screw Compressor Package (Frick TDSH233S, 400 HP 460 V, Frick RWB-II Plus Micro Control Panel)
Frick Rotary Screw Compressor Package. Package Model: RWB-II-177H. Serial No: S0232HFMPTHAC2. Frick Sales Order: 207791-01. Refrigerant: R22. Max Speed: 3600 PRM. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSH233S, Serial No: 1334L. Refrigerant: NH3/R22, Volume Ratio: 2.2-5.0, Max Speed: 4500 RPM, Max Design Pressure: 362 PSIG. Overhauled by Applied Process Cooling Corporation 4/30/2018, Work Order #: 46281. Certified by Frick Company Oil Separator: National Board: 89098, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI.
Product Details
- Stock No: PCEB01
- Manufacturer: Frick
- Model: RWB-II-177H
- Serial Number: S0232HFMPTHAC2
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-177H
- Package SN: S0232HFMPTHAC2
- Package Order: 207791-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 1334L
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Rebuild Year: 2018
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 89098
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: MC-90051
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick/York International RWB II Plus Micro Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 400
- Motor RPM: 3,540
- Motor Voltage: 460
- Motor Amps: 470
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USS
Dimensions:
- Length (Inches): 130
- Width (Inches): 45
- Height (Inches): 65
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!