
























































Pending Shipping
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWB-II-222B Rotary Screw Compressor Package (Frick TDSH 233L, 200 HP 460 V, Johnson Controls Micro Control Panel)
Frick RWB-II-222B Rotary Screw Compressor Package - Unit Model No: RWB-II-222B, Unit Serial No: S0360MFMDT0AA7, Frick Sales Order: 292921, Refrigerant: R22, Max. Speed RPM: 3600, Max Design Pressure (Psig): 300. Frick Rotary Screw Compressor - Model No: TDSH 233L, Part No: 479905, Serial No: 10242A01914781ZR, Max Driver Speed: 4500 RPM, Max Allowable Pressure: 400 PSIG, 27 BRG. Assembled in the USA. General Electric Motor - Model: SKS447SAA11GP1Z, Cat No: M9981, Serial No: EXFT1460037, HP: 200, Volts: 460, Amps: 212.1, RPM: 3580, Frame: 447TS, Ph: 3. Replaced new on 9-28-2017 @ 95446 Hrs. Frick Oil Separator - National Brd/Serial No: 111086. Shell Chamber - Max Allowable Work Pressure: 300/-15 PSI @ 300 F, Min. Design Metal Temperature: -20 F @ 300 PSI. Mfg Year: 1995. HD Control Panel - Sales Order No: 301366701-30, Panel Drawing No: 649D6399, Wiring DiagRam Industries No: 649D6399, Wired By: 1149, Released By: 2048, Panel Type: 4. Production Order: 5012713866, Material No: US243013667010030.
Product Details
- Stock No: YTA01
- Manufacturer: Frick
- Model: RWB-II-222B
- Serial Number: S0360MFMDT0AA7
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-222B
- Package SN: S0360MFMDT0AA7
- Package Order: 292921
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233L
- Compressor SN: 10242A01914781ZR
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Run Time Hours: 10,414.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 111086
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Johnson Controls
- Micro Control Panel Description: York Quantum HD Control Panel - Sales Order No: 301366701-30, Panel Drawing No: 649D6399, Wiring Diagram No: 649D6399, Wired By: 1149, Released By: 2048, Panel Type: 4. Production Order: 5012713866, Material No: US243013667010030.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 200
- Motor RPM: 3,580
- Motor Voltage: 460
- Motor Amps: 212.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TS
Dimensions:
- Length (Inches): 180
- Width (Inches): 72
- Height (Inches): 78
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!