Frick RWB-II-316 Rotary Screw Compressor Package (MISSING SCREW, 250 HP 4160 V, Frick HD Micro Control Panel)

Frick RWB-II-316 Rotary Screw Compressor Package (MISSING SCREW, 250 HP 4160 V, Frick HD Micro Control Panel)

Frick RWB-II-316 Screw Compressor (less screw and micro) - 250HP. Serial # S0243NFMFTHBA3. Does not have a Screw Compressor unit is as.

TECO Motor 250 HP, 4160 Volts, 56/31 AMPS 3555 RPM, Bearings: 6315C3/6315C3. Purchased from Seaboard Foods Pork Plant in Oklahoma, USA.

Product Details
  • Stock No: SBOD27.30
  • Manufacturer: Frick
  • Model: RWB-II-316
  • Serial Number: S0243NFMFTHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: RWB-II-316
  • Package SN: S0243NFMFTHBA3
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? No
  • Oil Separator Included? Yes
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 250
  • Motor RPM: 3555
  • Motor Voltage: 4160
  • Motor Amps: 56/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 449TS
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Pork Processing Plant
  • Known Issues or Problems: Compressor and Micro Panel Not Included
Frick RWB-II-316 Rotary Screw Compressor Package (MISSING SCREW, 250 HP 4160 V, Frick HD Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed