- Product Details
Frick RWB II 76H Rotary Screw Compressor Package (MISSING SCREW COMPRESSOR, 150 HP, 230/460V, Frick Quantum Control Panel)
Frick Rotary Screw Compressor Package. Model No: RWB II 76H. Serial No: 00077EFMPLHAA3. Frick Sales Order: 206877-01. Previous Refrigerant: R-717. Max Speed RPM: 3600. Max Design Pressure: 250 PSIG. Frick Quantum Control Panel. Certified Frick Oil Separator: National Board: 64250. Max Allowable Working Pressure: 300 PSIG @ 200 F. Marthon Electric Motor: HP: 150, RPM: 3555. PH: 3, Hz: 60, Volts: 208-230/460.
Product Details
- Stock No: IPCB02
- Manufacturer: Frick
- Model: RWB II 76H
- Serial Number: 00077EFMPLHAA3
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWB II 76H
- Package SN: 00077EFMPLHAA3
- Package Order: 206877-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? No
- # Compressors in Package: 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 64250
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 150
- Motor RPM: 3,555
- Motor Voltage: 208-230/460
- Motor Amps: 334/167.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Screw Compressor.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


































