![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_cbre02_s0696pfmft0aa03_cbre02-00101_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_cbre02_s0696pfmft0aa03_cbre02-00100_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00101_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00100_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00102_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00103_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00104_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00105_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00106_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00107_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00108_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00109_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00110_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00111_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00112_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00113_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00114_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00115_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00116_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00117_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00118_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00119_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00120_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00121_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00122_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00123_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00124_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00125_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00126_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00127_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00128_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00129_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00130_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00131_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00132_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00133_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00134_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00135_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00136_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00137_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00138_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00139_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00140_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00141_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00142_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00143_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00144_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00145_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00146_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre02-00147_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4140_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4141_{width}x.webp?v=1739336712)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_08c1dff1-b38f-4ce0-84f8-92f5f15afb8a_{width}x.jpg?v=1688588346)
![Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_daf1c6b0-4164-43bd-a205-d14b943fc775_{width}x.jpg?v=1727928467)
OR
Click for full Gallery (images, video, data sheets)
Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)
Frick Rotary Screw Compressor Package. Package - Model: RWBII 177H. Serial No: S0696PFMFT0AA03. Frick Sales Order: 28092804000. Refrigerant: R-717. Frick Rotary Bare Screw - Model: TDSH233S. Serial No: 2059E. Refrigerant: R717/R22. Volume Ratio: 2 2-5 0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year Built: 1995. Certified Frick Oil Separator - National Board: 129150. MAWP: 300 PSI @ 300 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electric Motor: 450 HP, RPM: 3570. Volts: 460. Hz: 60. PH: 3.
Product Details
- Stock No: CBRE02
- Manufacturer: Frick
- Model: RWBII 177H
- Serial Number: S0696PFMFT0AA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWBII 177H
- Package SN: S0696PFMFT0AA03
- Package Order: 28092804000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 2059E
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Run Time Hours: 21,861
- Compressor Volume Ratio: 2 2 -5 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 129150
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 129131
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 450
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USS
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 106
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!