OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWBII 177H Rotary Screw Compressor Package (Frick TDSH233S, 450 HP 460 V, Micro Control Panel)
Frick Screw Compressor Package. Package - Model No: RWBII-177H. Serial No: S0697PFMFT0AA03. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Rotary Bare Screw Compressor - Model: TDSH233S. Serial No: 2058E. Refrigerant: R717/R22. Volume Ratio: 2 2-5 0. Max Speed: 4500 RPM. Design Pressure: 350 PSIG. Year of Mfr: 1995. Certified by Frick Oil Separator - National Board: 129149. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electric Motor - 450 HP. 3570 RPM. 460 Volts. 3 PH. 60 Hz.
Product Details
- Stock No: CBRE04
- Manufacturer: Frick
- Model: RWBII 177H
- Serial Number: S0697PFMFT0AA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWBII 177H
- Package SN: S0697PFMFT0AA03
- Package Order: 28092804000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 2058E
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Rebuild Year: 2017
- Compressor Run Time Hours: 5,324
- Compressor Volume Ratio: 2 2-5 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 129149
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 128539
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 450
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 110
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



































































