























































Just Arrived
Roll over image to Zoom OR
Click for full Gallery (images, video, data sheets)
Frick RWBII 316 Rotary Screw Compressor Package (Frick TDSH283S, 200 HP, 460V, Frick Quantum LX)
Frick Rotary Screw Compressor Package. Package - Model: RWBII 316B. Serial No: S0295PFMFT0AA03. Frick Sales Order: 28092801000. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Rotary Bare Compressor - Model: TDSH283S. Serial: 1602G. Refrigerant: R717/R22. Volume Ratio: 2.2-5.0. Max RPM: 3600. Max Design Pressure: 350 PSIG. Year Built: 1995. Rebuilt by Stellar Group: Job No: 560-23646. Repair Date: 12-1-05. Certified by Frick Oil Separator - National Board: 129146. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electric Motor - HP: 200. RPM: 3565. Volts: 230/460. Amps: 470/235. Ph: 3. Hz: 60.
Product Details
- Stock No: CBRE06
- Manufacturer: Frick
- Model: RWBII 316B
- Serial Number: S0295PFMFT0AA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWBII 316B
- Package SN: S0295PFMFT0AA03
- Package Order: 28092801000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH283S
- Compressor SN: 1602G
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Rebuild Year: 2005
- Compressor Run Time Hours: 108,453
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 129146
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 129159
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,565
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 144
- Width (Inches): 72
- Height (Inches): 120
- Weight (LBS): 12,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!