![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_cbre06_rwbii_316b_cbre06-00100_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_cbre06_rwbii_316b_cbre06-00101_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00100_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00101_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00102_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00103_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00104_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00105_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00106_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00107_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00108_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00109_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00110_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00111_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00112_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00113_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00114_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00115_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00116_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00117_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00118_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00119_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00120_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00121_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00122_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00123_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00124_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00125_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00126_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00127_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00128_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00129_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00130_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00131_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00132_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00133_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00134_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00135_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00136_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00137_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00138_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00139_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00140_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00141_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00142_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00143_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00144_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00145_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00146_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00147_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/cbre06-00148_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4149_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4150_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/img_4151_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/screenshot_2024-04-25_at_3.11.27_pm_{width}x.webp?v=1718078699)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_353d04ca-a1b3-4dd3-b629-2ad73db86da7_{width}x.jpg?v=1689048277)
![Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_2277a5d3-1d68-4edd-9755-8cbe4ef7af86_{width}x.jpg?v=1689048278)
OR
Click for full Gallery (images, video, data sheets)
Frick RWBII 316B Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)
Frick Rotary Screw Compressor Package. Package - Model: RWBII 316B. Serial No: S0295PFMFT0AA03. Frick Sales Order: 28092801000. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Rotary Bare Compressor - Model: TDSH283S. Serial: 1602G. Refrigerant: R717/R22. Volume Ratio: 2.2-5.0. Max RPM: 3600. Max Design Pressure: 350 PSIG. Year Built: 1995. Rebuilt by Stellar Group: Job No: 560-23646. Repair Date: 12-1-05. Certified by Frick Oil Separator - National Board: 129146. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electric Motor - HP: 200. RPM: 3565. Volts: 230/460. Amps: 470/235. Ph: 3. Hz: 60.
Product Details
- Stock No: CBRE06
- Manufacturer: Frick
- Model: RWBII 316B
- Serial Number: S0295PFMFT0AA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWBII 316B
- Package SN: S0295PFMFT0AA03
- Package Order: 28092801000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH283S
- Compressor SN: 1602G
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Rebuild Year: 2005
- Compressor Run Time Hours: 108,453
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 129146
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 129159
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,565
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 144
- Width (Inches): 72
- Height (Inches): 120
- Weight (LBS): 12,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!