


















































OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RWBII 316S Rotary Screw Compressor Package (Frick TDSH283S, 200 HP 230/460 V, Micro Control Panel)
Frick Screw Compressor Package. Frick Package - Model: RWBII 316B. Serial No: S0296PFMFI0AA03. Frick Sales Order: 2809280100. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor - Model: TDSH283S. Serial No: 1603G. Refrigerant: R717/R22. Volume Ratio: 2 2- 5 0. Mac Speed: 3600 RPM. Design Pressure: 250 PSIG. Year of Mfr: 1995. Rebuilt by Stellar: Job No: 3056138. Repair Data: 10-21-10. Certified by Frick Oil Separator - National Board: 129147. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1995. Frick Quantum LX Control Panel. Ram Industries Electrical Motor - 200 HP. RPM: 3565. Frame: 444TS. Serial: 230/460. Amps: 470/235. PH: 3. Hz: 60. Duty: Cont.
Product Details
- Stock No: CBRE03
- Manufacturer: Frick
- Model: RWBII 316S
- Serial Number: S0296PFMFT0AA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWBII 316S
- Package SN: S0296OFMFI0AA03
- Package Order: 28092801000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH283S
- Compressor SN: 1603G
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1995
- Compressor Rebuild Year: 2010
- Compressor Run Time Hours: 88,182
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 129147
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatible: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,565
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 144
- Width (Inches): 72
- Height (Inches): 120
- Weight (LBS): 12,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!