Actively Quoting
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
Frick RWF 177 H Rotary Screw Compressor Package (Frick SGC2313, 400 HP 460 V, Micro Control Panel)
Frick Rotary Screw Compressor Package. Package: Model: RWF 177 H. Serial No: F0101VFMNCTAA03. Frick Sales Order: 27155001000. Refrigerant: R717. Max Design Pressure: 300. Frick Rotary Screw Compressors: Model: SGC2313. Serial No: 0104. Refrigerant: R717. Volume Ratio: 2 2-5 0. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Certified Frick Oil Separator: National Board: 144459. MAWP: 400 PSI @ 250 F. MDMT: -20 F @ 400 PSI. Frick Quantum LX Control Panel.
Product Details
- Stock No: CBRE01
- Manufacturer: Frick
- Model: RWF 177 H
- Serial Number: F0101VFMNCTAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RWF 177 H
- Package SN: F0101VFMNCTAA03
- Package Order: 27155001000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2313
- Compressor SN: 0104
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2001
- Compressor Run Time Hours: 95,600
- Compressor Volume Ratio: 2 2-5 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 144459
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 44904
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 400
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Frame Size: 447TD
Dimensions:
- Length (Inches): 182
- Width (Inches): 65
- Height (Inches): 98
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: The screen on the control panel is not fully functional.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!