- Product Details
Frick RWF-177-S Rotary Screw Compressor Package (Frick SGC2313, 250 HP 460 V)
Frick RWF-177-S Rotary Screw Compressor Package. Model: RWF-177-S. Serial No: F0085VFMCLHAA11. Frick Sales Order: 27138001000. Refrigerant: R-717. Max Design Pressure: 300 PSIG. FricK Rotary Bare Screw Compressor: Model: SGC2313. Serial No: 0088. Refrigerant: R-717. Volume Ratio: 2.2-5.0. Max Speed: 4500 RPM. Design Pressure: 350 PSIG. Year of Mfr: 2001. Certified by Frick Oil Separator: National Board: 144522, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: KIN03
- Manufacturer: Frick
- Model: RWF-177-S
- Serial Number: F0085VFMCLHAA11
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWF-177-S
- Package SN: F0085VFMCLHAA11
- Package Order: 27138001000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2313
- Compressor SN: 0088
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2001
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 144522
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: A.C. Squirrel
- Motor Horsepower(HP): 250
- Motor RPM: 3,550
- Motor Voltage: 460
- Motor Amps: 340/280
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TD
Dimensions:
- Length (Inches): 142
- Width (Inches): 72
- Height (Inches): 91
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Micro Control Panel.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!