
















































Actively Quoting
Just Arrived
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
Frick RXB-50H Rotary Screw Compressor Package (Frick XJS 120S, 125 HP 230/460 V, Frick Micro Control Panel)
Frick Rotary Screw Compressor Package. Frick Package: Model No: RXB-50H, Serial No: S0313QFMCTHAA03, Frick Sales Order: 28093407000, Refrigerant: R-717, Max Design Pressure: 300 PSIG. Frick Rotary Bare Screw Compressor: Model: XJS-120S, Part No: 479949, Serial No: 11551L98481803, Max RPM: 3600, Max Allowable Pressure: 400 PSIG, BARG: 27. Ram High-Efficiency Motor: HP: 125, RPM: 3540, Frame: 404TS, Volts: 230/460, Amps: 294/147, Ph: 3, Hz: 60. Certified Frick Oil Separator: National Board: 129273, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 300 PSI, Year of Manufacture: 1996.
Product Details
- Stock No: REI01
- Manufacturer: Frick
- Model: RXB-50H
- Serial Number: S0313QFMCTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXB-50B
- Package SN: S0313QFMCTHAA03
- Package Order: 28093407000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJS 120S
- Compressor SN: 11551L98481803
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 400
- Oil Separator Included? Yes
- Oil Separator National Board #: 129273
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 129156
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Retrofit Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 125
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 294/147
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 98
- Width (Inches): 72
- Height (Inches): 67
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: The control panel is missing parts.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!