- Product Details
Frick RXB Plus Rotary Screw Compressor
Frick RXB Plus Rotary Screw Compressor, Model/SN XJS120S0935D, Uses either NH3 or R-22 refrigerant. Volume ratio 22-50. This unit directly fits a RXB 39 or RXB 30 Frick screw package for Ammonia or Freon. Unit can be mounted with direct drive on a custom package. Normal capacity uses a 100 hp, 3,550 rpm motor.
Product Details
- Stock No: PC01.12
- Manufacturer: Frick
- Model: XJS120S0935D
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!