- Product Details
Frick RXB19 Rotary Screw Compressor Package (Frick XJS95L, 50 HP 240/480 V, Frick RXB Plus Micro Control Panel)
Frick RXB Rotary Screw Compressor Package. Package Model: RXB-19. Unit Serial No: S0080LFMCTHAA3. Frick Sales Order: 208775-01. Refrigerant: R717. Max Speed: 3600 RPM. Max Design Pressure: 300 PSIG. Bare Rotary Bare Screw Compressor: Model: XJS95L. Serial No: 0139C. Refrigerant: NH3/R22. Volume Ratio: 2.2-5.0. Max Speed: 4700 RPM. Max Design Pressure: 362 PSIG. Frick RXB Plus Control Panel.
Product Details
- Stock No: NOR04
- Manufacturer: Frick
- Model: RXB19
- Serial Number: S0080LFMCTHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXB19
- Package SN: S0080LFMCTHAA3
- Package Order: 208775-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJS95L
- Compressor SN: 0139C
- Compressor Max Speed (RPM): 4,700
- Compressor Design Pressure (PSIG): 362
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 103964
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? No
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick RXB Plus Control Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 50
- Motor RPM: 3,525
- Motor Voltage: 240/480
- Motor Amps: 126/63
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324TS
Dimensions:
- Length (Inches): 96
- Width (Inches): 60
- Height (Inches): 84
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1992
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Control Panel. Removed and Sold Separately.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















































