- Product Details
Frick RXF-39 Rotary Screw Compressor Package (Frick XJF120L, 40 HP 230/460 V)
Frick Rotary Screw Compressor Package. Frick Bare Screw Compressor - Model: XJF120L, Serial No: 0678FF, Refrigerant: R-717, Volume Ratio: 2.2-5.0, Max Speed: 3600 RPM, Design Pressure: 350 PSIG, Year Mfr: 2003. Certified by York Refrigeration Oil Separator - National Board: 148883, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: AMSI05
- Manufacturer: Frick
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RXF-39
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJF120L
- Compressor SN: 678FF
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2003
- Compressor Run Time Hours: 7,652
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 148883
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: U.S. Premium Efficiency
- Motor Horsepower(HP): 40
- Motor RPM: 3,560
- Motor Voltage: 230/460
- Motor Amps: 90/45
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 286TSC
Dimensions:
- Length (Inches): 82
- Width (Inches): 52
- Height (Inches): 69
- Weight (LBS): 4,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!