Frick RXF-39 Rotary Screw Compressor Package (Frick XJF120L, 40 HP 460 V, Frick Micro Control Panel)

Frick RXF-39 Rotary Screw Compressor Package (Frick XJF120L, 40 HP 460 V, Frick Micro Control Panel)

FRICK Low Stage Booster Screw Compressor Model # RXF 39 Serial # 10241G31879349 Sales Order # 30063836710 Separator National Board # 163119 Thermo-siphon Type: Alfa Nova HP 52-30 H Serial # 42773303. Volume Ratio Control: Variable 2.2, 3.5, 5.0. Oil charge: 15 gal, operates with 12 gal Ram Industries DBS II Compressor Motor, 40 HP Frame 286TSC, Volts 460 3 Phase, 46 Amps 3530 rpm. Purchased from Seaboard Foods Pork Plant in Oklahoma, USA. Includes updated HD Micro. Missing the board and Screen off of HD Quantum Control Panel.
Product Details
  • Stock No: SBOD25.30
  • Manufacturer: Frick
  • Model: RXF-39
  • Serial Number: 10241F31737352
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RXF-39
  • Package SN: 10241F31737352
  • Package Order: 30063836710
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF120L
  • Compressor SN: 10241F31737352
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Volume Ratio: 2.2, 3.5, 5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 163119
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micro panel. Missing the board and screen.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 40
  • Motor RPM: 3530
  • Motor Voltage: 460
  • Motor Amps: 46
  • Motor Phases: 3
  • Motor Frame Size: 286TSC
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Pork Processing Plant
  • Known Issues or Problems: Board and Screen were removed from HD Control Panel.
Frick RXF-39 Rotary Screw Compressor Package (Frick XJF120L, 40 HP 460 V, Frick Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed