Sold Out
Recently Sold
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RXF-50-H Rotary Screw Compressor Package (Frick XJF120S, 150 HP 230/460 V, Frick Micro Control Panel)
Frick Rotary Screw Compressor Package - Sales Order Number: 28485901000, Model No: RXF 50H, Serial No: 1248, Refrigerant: R717, Max Design Pressure: PSIG: 300, kPa: 2068, Mfg Year: 2007. Total Hours Reading on Control Panel: 74197.4 Hr. Frick Bare Screw Compressor - Model/Serial: XJF120S2325DD, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Drive RPM: 3600, Swept Volume Ft/Min Max Speed: 296, Max Allowable Pressure: PSIG: 350, Year Mfg: 2007. Total Hours Reading On Control Panel: 74197.4 Hr. Ram Industries Industrial Motor - Serial No: W2000084601-FK, Model No: N3CB24240SNHZ 000846, HP: 150, RPM: 3555, PH: 3, Hz: 60, Volts: 230/460, FLA: 334/167, Frame: 405TSC, Encl: LN-ODP, Nema Des: B, Code: F, Max Amb: 40 c, Duty: CONT, Power Factor: 89.3. Frick/York Separator - National Board: 156442, Shell Chamber - MAWP: 300 PSI @ 250 F, MAEWP: 15 PSI @ 250 F, MDMT: -20 F @ 300 PSI, MFG Year: 2007. Frick Quantum LX Control Panel - Industrial Control Panel: 460215, Volts: 115AC, AMPS: Control: 5, Phase: 1, Hertz: 50/60, ID Code: Quantum. Mfg: York/Frick Refrigeration.
Product Details
- Stock No: DYL02
- Manufacturer: Frick
- Model: RXF-50-H
- Serial Number: 1248
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXF-50-H
- Package SN: 1248
- Package Order: 28485901000
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJF120S
- Compressor SN: 2325DD
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2007
- Compressor Run Time Hours: 79,197.4
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 156442
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum LX Control Panel - Industrial Control Panel: 460215, Volts: 115AC, AMPS: Control: 5, Phase: 1, Hertz: 50/60, ID Code: Quantum. Mfg: York/Frick Refrigeration.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,555
- Motor Voltage: 230/460
- Motor Amps: 334/167
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TSC
Dimensions:
- Length (Inches): 89
- Width (Inches): 53
- Height (Inches): 80
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!