




















































OR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RXF-50 Rotary Screw Compressor Package (Frick XJF120S, 150 HP 230/460 V, Frick Micro Control Panel)
Frick RXF 50 Rotary Screw Compressor Package - Serial: S0187NFMNLHAA3. Frick Sales Order: 264868-05. Previously run on R717, Max Speed RPM 3600, Max Design Pressure 300 PSIG. Frick Screw Compressor - Model: XJF120S0269DD, Refrigerant: Ammonia/R22, Volume Ratio: 2.2-5.0, Max Speed RPM: 3600, Max Design Pressure: 362 PSIG, 2500 KPA. Runtime Hours: 50,257. Ram Industries High-Efficiency Motor, Serial: 1286576-01-OW-P, 150HP, 3540 RPM, ODP Enclosure, 405TSC Frame, 230/460 V, 348/174 AMPS, 3 Phase, 60 Hz. Oil Separator: National Board No: 116086, Max Allowable Working Pressure: 300 PSI at 200F, Minimum Design Temperature: -20F at 10.2 PSI. Year Built: 1994. Ram Industries Motor Starter Job No: 3012695, Drawing No: FKT-4150F103, 460V, 3 Phase, 60 Hz, 150 HP.
Product Details
- Stock No: PMPI01
- Manufacturer: Frick
- Model: RXF-50
- Serial Number: S0187NFMNLHAA3
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RXF-50
- Package SN: S0187NFMNLHAA3
- Package Order: 264868-05
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJF120S
- Compressor SN: 0269DD
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 300
- Compressor Run Time Hours: 50,257
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 116086
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick York International RXF
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 348/174
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TSC
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 77
- Weight (LBS): 3,700
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!