Frick Screw Compressor Package-800 HP

Frick Screw Compressor Package-800 HP

1997 Frick Screw Compressor Package-800 HP. Model: RWBII316-H. S/N: SO377RFMPLTAA00. Refrigerant: R-717. Volume ratio: 2.2/5.0. Maximum speed: 6600 rpm, Design pressure: 650 psig. Capacity: 668 TR. Louis Allis Motor, Type: DPX, S/N: 8RMM344L, 800 hp, 3560 rpm, 2300/4000 V, 182/105 amps, 60 Hz, 3 phase. Oil Separator, Nat’l Bd and S/N: 136634, shell chamber MAWP: 300 psi @ 200 °F, MDMT: -20 °F @ 300 psi, maximum design pressure: 300 psig. Viking Rotary Pump, Model: HU2954, S/N: 10873704. US Unimount Motor, 1.5 hp, 208-230/460 V, 5.1-5.0/2.5 amps, 1730 rpm, 60 Hz, 3 phase. Outlets: (1) 6 in. dia. discharge. Overall dimensions: 16 ft. 3 in. L x 72 in. W x 93 in. H. Hours run 6.172. (SR500).
Product Details
  • Stock No: DTTC828.
  • Manufacturer: Frick
  • Model: RWB-II-316H
  • Serial Number: SO377RFMPLTAA00
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Screw Compressor Package-800 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed