Frick SCS-584XH-DH Ammonia/Freon Evaporator Coil- 17.09 TR, 5 Fans (Low/Medium Temperature)

Frick SCS-584XH-DH Ammonia/Freon Evaporator Coil- 17.09 TR, 5 Fans (Low/Medium Temperature)

Frick (York) SCS-584XH-DH Evaporator Coil- 28 TR, 5 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 22550 (BTUH / °F TD) with an estimated tonnage of 28.1875 (TR) @15TD. A frosted capacity of 20510 (BTUH / °F TD) and an estimated tonnage of 26 (TR) @15TD. An Air Flow coming in at 26160 CFM with a face velocity of 598 FPM. Direct expansion bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 5.5 HP motors are included with the unit.
Product Details
  • Stock No: GENR32
  • Manufacturer: Frick
  • Model: SCS-584XH-DH
  • Serial Number: 501230200
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 22,550
  • Est. Tons (TR) @10TD Wet: 18.79
  • Frosted Capacity (BTUH/ °F TD): 20,510
  • Est. Tons (TR) @10TD Frosted: 17.09
  • Air Flow (CFM): 26,160
  • Face Velocity (FPM): 598
  • Unit Coil Volume (ft3): 7.7
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 72
  • Fins Per Inch: 4
  • # Fans: 5
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Qty:5 1/2HP, RPM 1140 Voltage:460, HZ 60, PH 3, FLA 1.4
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1,140
  • Motor Voltage: 460
  • Motor Amps: 1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 197
  • Width (Inches): 40
  • Height (Inches): 50
  • Weight (LBS): 4,017
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick SCS-584XH-DH Ammonia/Freon Evaporator Coil- 17.09 TR, 5 Fans (Low/Medium Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed