- Product Details
FRICK Stainless Steel F36NLR70 Tube Ice Maker (Ammonia (R-717) Refrigeration, 36 Tons Per Day)
Frick Ice Maker. Previously ran with ammonia (R-717). 36 Tons estimated per day. . 7/8 O.D. Ice
Product Details
- Stock No: IPCC01
- Manufacturer: Frick
- Model: F36NLR70
- Serial Number: TIM931215
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1,750
- Motor Voltage: 208-230/460
- Motor Amps: 9.1-8.4/4.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182JM
Dimensions:
- Length (Inches): 204
- Width (Inches): 60
- Height (Inches): 84
- Weight (LBS): 12,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1993
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Previously Used With: Ammonia R-717
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!