Frick TDSH283S Bare Rotary Screw Compressor
Frick TDSH283S Bare Screw Compressor - Model/Serial: TDSH283S21500Z, Refrigerant: R22, Volume Ratio: 2 2- 5 0, Max Speed RPM: 3600, Design Pressure: 350 PSIG, Year MFR: 2002.
Product Details
- Stock No: YTA04A
- Manufacturer: Frick
- Model: TDSH283S
- Serial Number: 21500Z
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH283S
- Compressor SN: 21500Z
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 48
- Height (Inches): 48
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!