- Product Details
Frick TIM F36N Mini Tube Ice Maker (Ammonia (R-717 | NH3) 50 Tons of 7/8" O.D. Ice per Day
Frick Tubular Ice Maker 50 Ton per day. Model: F36NF70. Frick Shell Chamber - Certified by Frick Company. National Board: 84616. Max. Allowable working Pressure: 250 PSIG @ -20 to 200 F. Year Built: 1989. Frick ice maker is very similar to Vogt P34 Ice machine in style and capacity. 7/8 O.D. Ice
Product Details
- Stock No: IPC01
- Manufacturer: Frick
- Model: TIM F36N
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Grove FM232-2 Gear Drive with a 2 HP, 208-230/460 Volt Marathon electric motor. Bell & Gossett 2X2-1/2X80T Pump with a 3 HP, 208-230/460 Volt Marathon Motor.
Dimensions:
- Length (Inches): 84
- Width (Inches): 60
- Height (Inches): 204
- Weight (LBS): 10,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1989
- Spec Sheet Available: Yes
- Known Issues or Problems: The unit is missing a data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!