- Product Details
Frick Vertical Ammonia Intercooler (60 in x 132 in. 2105 Gallons)
Frick Vertical Ammonia Intercooler. National Board: 38274. Shell Chamber: Shell - .625, Head - .53. Radius: 2:1. MAWP: 250 PSIG @ -20 to + 200. MAWT: -50 F. MAT'L SA: 515 - 70. Max Allow Work Pressure Coil: 250 PSIG. Overall Estimated Vessel Dimensions: 60 in X 132 in. Estimated Holding Capacity: 2105 Gallons.
Product Details
- Stock No: CBRE16
- Manufacturer: Frick
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 60
- Tank Length (Inches): 132
- Tank Estimated Capacity (Gallons): 2,105
- Tank National Board Number: 38274
- Tank MAWP (PSI at temp): 250 PSI @ -20
- Tank MAWT (temp at PSI): -20 @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 65
- Width (Inches): 65
- Height (Inches): 158
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1974
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















