- Product Details
Frick Vertical Ammonia Oil Separator (40in X 90in. 635 Gallons)
Certified by Frick Vetical Oil Separator. National Board: 131861. Serial No: 131861. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1996.
Product Details
- Stock No: RPRB04F
- Manufacturer: Frick
- Serial Number: 131861
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 40
- Tank Length (Inches): 90
- Tank Estimated Capacity (Gallons): 635
- Tank National Board Number: 131861
- Tank MAWP (PSI at temp): 300 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 40
- Height (Inches): 90
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Year Removed from Production: 2025
- Spec Sheet Available: No
- Previously Used With: Frick Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!