Frick Vertical Ammonia Recirculator - 42 in. dia. x 13 ft. H.

Frick Vertical Ammonia Recirculator - 42 in. dia. x 13 ft. H.

Frick Ammonia Recirculator. 42 in. dia. x 13 ft. H. (2) pumps on 3 hp motors.

Product Details

  • Stock No: BDPC498.17a
  • Manufacturer: Frick

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 156

Pump Details

  • Pump Included?: Yes
  • Number of Pumps in Package: 2

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 3

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Frick Vertical Ammonia Recirculator - 42 in. dia. x 13 ft. H.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed