Frick/York International 3-Fan Evaporator - 8.56 TR

Frick/York International 3-Fan Evaporator - 8.56 TR

2003 Frick/York International 3-Fan Evaporator. Model: DC25-384. Refrigerant: R-717 (ammonia). Nominal capacity: 8.56 tons with a 10ºF TD, liquid recirculation and a wet coil. Airflow: 12,897 cfm. Design pressure: 230 psig. Coil volume: 3.85 cu. ft. Nominal fin spacing: 5 fins/in. Number of coil rows: 8. Total surface area: 2,494 sq. ft. (3) 24 in. dia. fans. (3) Fan motors, 3/4 hp, 1140 rpm, 230 V, 1.4 FLA, 60 hz, 3 phase. Ceiling-mounted. Galvanized steel construction. Inlet: (1) 2 in. dia. port. Outlets: (1) 1 in. dia. port. (2) 1-1/2 in. drain. Approximate weight: 2,787 lbs. Overall dimensions: 9 ft. L x 7 ft. 1 in. W x 2 ft. 8 in. H. (ACN150)(BI).
Product Details
  • Stock No: DPFI674.a
  • Manufacturer: Frick
  • Model: DC25-384.
  • Serial Number: 369660100
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @10TD Wet: 8.56
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • Air Flow (CFM): 12,897
  • Unit Coil Volume (ft3): 3.85
  • Fins Per Inch: 5
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick/York International 3-Fan Evaporator - 8.56 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed