Frick/York Screw Compressor Unit-100 HP

Frick/York Screw Compressor Unit-100 HP

Frick/York Screw Compressor Unit-100 hp. Model: RWB II 38 H. S/N: S0007CFMPLHAC3. Refrigerant: R-717. Volume ratio: 22-50. MAWP: 300 psig. Compressor run time: 19144 hrs. Westinghouse Motor, 100 hp, 1770 rpm, 230/460 V, 230/115 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 3-1/2 in. dia. discharge pipe. Hours run 19,144. Overall dimensions: 90 in. L x 50 in. W x 73 in. H.

Product Details
  • Stock No: DPFI807.8a
  • Manufacturer: Frick
  • Model: RWB-II-38H
  • Serial Number: S0007CFMPLHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick/York Screw Compressor Unit-100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed