Frigid Coil Air Cooling Evaporator- 23.8 Ton

Frigid Coil Air Cooling Evaporator- 23.8 Ton

1990 Frigid Coil Air Cooling Evaporator- 23.8 Ton. Model: AIC-3L-4310-3VF-LRB-HGU-IP-PCV. S/N: 30820. S/O: 32116A. Galvanized steel casing. Refrigerant: NH3. Test pressure: 350 psi. Capacity: 23.83 TR @ 12 °F TD & 16 °F (285,600 Btuh). Feed Type: pump Recir NH3 (3:1). Defrost: hot gas. Coil material: Aluminum tube & fin. Coil internal volume: 9.1 cu ft. Airflow: 27,863 @ 0" ESP. Tubes are staggered in the direction of air flow to obtain maximum heat transfer efficiency. Each circuit is custom designed to ensure maximum efficiency and minimum pressure drop. (3) 29 in. dia. Evaporator fans with motors, 1-1/2 hp, 1,145 rpm, 230 V, 5.0 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. pipe. Outlets: (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. pipe, (1) 2 in. dia. pipe. Overall dimensions: 17 ft. in. L x 52 in. W x 57 in. H. (ACN160)
Product Details
  • Stock No: DPFI675.a
  • Manufacturer: Frigid Coil
  • Model: AIC-3L-4310-3VF-LRB-HGU-IP-PCV
  • Serial Number: 30820
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 23,800.00
  • Est. Tons (TR) @10TD Frosted: 19.83
  • Air Flow (CFM): 27,863
  • Unit Coil Volume (ft3): 27,863
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frigid Coil Air Cooling Evaporator- 23.8 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed