Fristam FKL-50 Positive Displacement Pump - 5 HP

Fristam FKL-50 Positive Displacement Pump - 5 HP

Fristam rotary lobe positive displacement pump. Model FKL-50. serial 007720. Max pressure: 300 PSI. Displacement per revolution: 0.097 gallons. Max flowrate: 58.2 gallons per minute at 600 RPM. GE Motor: 5 HP, 1745 RPM, 208-230/460V, 60 Hz, 3-phase, 184TCY Frame. Nord gear reduction drive: 10.89 ratio. Final RPM: 160 (15.5 GPM). Stainless steel base. Ports: 3 in. clamp. (ACN80)
Product Details
  • Stock No: CAGC1056
  • Manufacturer: Fristam
  • Model: FKL50
  • Serial Number: 7720
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.097
  • Drive Ratio: 10.89
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam FKL-50 Positive Displacement Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed