Fristam Pump

Fristam Pump

1998 Fristam Pump. Model FPX100. S/N FPX100984164. Motor. 5 hp, 1750 rpm, 13.4/6.7 amps, 60 Hz, 3 phase. Portable S/S Sanitary Turbine. Inlet: (1) 1-1/2 in. dia. S-Line. Outlet: (1) 2 in. dia. S-Line. (4) Wheels for easy maneuverability. Overall dimension: 58 in. L x 20 in. W x 41 in. H. (ACN49).

Product Details
  • Stock No: DPLS148.6
  • Manufacturer: Fristam
  • Model: FPX100
  • Serial Number: FPX100984164
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fristam Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed