Frozen Fruit Chopper / Chipper

Frozen Fruit Chopper / Chipper

Frozen Fruit Chopper. Chopper: 21 in. dia. x 26 in. L. Electric Motor: 7.5 hp, 1,720 rpm, 84 rpm (final), 220/440 V, 22/11 amps, 60 cycles, 3 phase. Outlet: 28 in. L x 23 in. W bottom exit. Overall dimensions: 100 in. L x 76 in. W x 84 in. H.

Click here to see a video test run
Product Details
  • Stock No: CCFP083C
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1720/84
  • Motor Voltage: 220/440
  • Motor Amps: 22/11
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 76
  • Height (Inches): 84
Additional Product Details
  • Product Purchased From: Fruit Processor
Frozen Fruit Chopper / Chipper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed