Fuji Electric Air Pump with Filter

Fuji Electric Air Pump with Filter

Fuji Electric Air Pump with Filter. Ring Compressor: Model: VFC504A-7N. SN: 30557269Y-70. Fuji Electric Air Filter. Model: Inlet Filter. S/N: F-45. Output Hp: 2.5-2.3/2.5, 200-230/460 V, 6.9- 6.2/3.1 amps, 50/60 Hz, 3 phase, Max CFM : 154/154. Inlets/outlets: (2) 2 in. dia. FNPT fittings. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: BAPF137.a
  • Manufacturer: Fuji
  • Model: VFC504A-7N
  • Serial Number: 30557269Y-70
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fuji Electric Air Pump with Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed