Fuji Electric Ring Compressor

Fuji Electric Ring Compressor

Fuji Electric Ring Compressor. Model VFC704A-7W. S/N 9195727. Ring size: 14-1/2 in. Typical applications: pressure and vacuum printing, pneumatic conveying, bank remote tellers, fish hatchery, water treatment plant, marinas, platemaking and chip removal. Motor: 3 phase, 2 poles, 50/60 Hz, 200-230/460 V, output hp: 5.5-6.7/6.7, max amps: 15.6-16/8, max water: 114/114, max cfm: 267/267. Inlet/outlet: (2) 2 in. dia. NPT female.

Product Details

  • Stock No: NPPC144.
  • Manufacturer: Fuji Electric
  • Model: VFC704A-7W
  • Serial Number: 9195727

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 6.7
  • Motor Voltage: 200-230/460
  • Motor Amps: 15.6-16/8
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Fuji Electric Ring Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed