Fuller A-150S Rotary Vane Booster Compressor (125 HP, Minus Compressor)

Fuller A-150S Rotary Vane Booster Compressor (125 HP, Minus Compressor)

Fuller Rotary Vane Booster Compressor. Model: A-150S. Serial: 76-20220-103. Lincoln electric motor: 125 HP, 405T Frame, 1770 rpm, 230/460V, 288/144 amps, 3-ph, 60 Hz. Vanes are missing. Previously used with ammonia refrigerant. The A150 model has these nominal ratings: 95 TR (at 40F suction / +10F discharge), 867 ICFM, 97 BHP, 167.1 TR (at 20F suction/+20F discharge). The compressor is not available and has been sold separately.

Product Details

  • Stock No: AANF305
  • Manufacturer: Fuller
  • Model: A-150S
  • Serial Number: 76-20220-103
  • Compressor Type: Rotary Vane
  • Package Included? No
  • Stage Type: Low Stage (Booster)

Package Details

Compressor Details

  • Compressor Included? No
  • Compressor Manufacturer: Fuller
  • # Compressors in Package: 1
  • Compressor Model: A-150S
  • Compressor SN: 76-20220-103

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 288/144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T

Dimensions:

Additional Product Details

  • Previously Used With: Previously used with ammonia refrigerant.
  • Known Issues or Problems: Vanes are missing

Fuller A-150S Rotary Vane Booster Compressor (125 HP, Minus Compressor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed