Fuller Rotary Ammonia Compressor-150 HP

Fuller Rotary Ammonia Compressor-150 HP

Fuller Rotary Ammonia Compressor. Model A175. S/N 14449-A. Booster application. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge). Inlets: (1) 6 in. dia. suction pipe. Outlets: (1) 5 in. dia. discharge pipe. Overall dimensions: 72 in. L x 55 in. W x 73 in. H. General Electric Motor- 150 HP. S/N: 426607. Frame: 15A. Enclosure: 1590. V-Belt pulley. Overall dimensions: 65 in. L x 47 in. W x 40 in. H.
Product Details
  • Stock No: DTTC823.
  • Manufacturer: Fuller
  • Model: A175
  • Serial Number: 14449-A
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Fuller Rotary Ammonia Compressor-150 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed