Fuller Rotary Vane Compressor- 100 HP

Fuller Rotary Vane Compressor- 100 HP

Fuller Rotary Vane Compressor- 100 HP. Model: A175. S/N: 70-20678-103. Speed: 590 rpm. Maximum temperature: 300 °F. Previously used with ammonia refrigerant. The A175 model has these nominal ratings: 103.8 TR (at 40F suction / +10F discharge), 949 ICFM, 108 BHP, 182.9 TR (at 20F suction/+20F discharge). Louis-Allis Motor, S/N: 2359174, 100 hp, 1760 rpm, 220 V, 246 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. port. Overall dimensions (motor): 41 in. L x 37 in. W x 30 in. H. Overall dimensions (compressor): 68 in. L x 59 in. W x 57-1/2 in. H.

Product Details

  • Stock No: DTTC821.
  • Manufacturer: Fuller
  • Model: A175
  • Serial Number: 70-20678-103

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fuller Rotary Vane Compressor- 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed