- Product Details
Galvanized Steel Screw Auger (242 in X 9 in Diameter)
Galvanized Steel Screw Auger. Screw Diameter: 9 in. Pitch Size: 9 in. Estimated Unit Dimensions: 242" L x 13" W x 15" H.
Product Details
- Stock No: RDY48
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: Missing the data plate.
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 242
- Width (Inches): 13
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: Ice
- Product Purchased From: Ready Ice
- Known Issues or Problems: The drive and motor are missing the data plates.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!