Galvanized Steel Screw Auger Conveyor - 3 HP

Galvanized Steel Screw Auger Conveyor - 3 HP

Horizontal Galvanized Steel Screw Auger Conveyor. Chute Overall Dimensions(in): 200. Overall Shipping Dimensions(in): 213 L x 19 W x 33 H. Screw Length: 190 Inches. Powered by a 3 HP Baldor Industrial Motor with a Dodge Reliance Drive. Baldor Industrial Motor: HP: 3, Volts: 208-230/460, AMPS: 8.3-8.3/4.1, RPM: 1750, Frame: 183T, HZ: 60, PH:3. Dodge Reliance Drive: Size: SCKT215A, Serial No: 65GV152351452, Ratio: 14.1. Auger Diameter: 12 in. Pitch: 12 in. 13" W x 195".

Product Details

  • Stock No: HSR13

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,750
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.3/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 183T

Dimensions:

  • Length (Inches): 213
  • Width (Inches): 19
  • Height (Inches): 33
  • Weight (LBS): 1,050
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
Galvanized Steel Screw Auger Conveyor - 3 HP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed