- Product Details
Galvanized Steel Screw Augers
Four Galvanized Steel Screw Augers. (1) Screw Auger - Screw Diameter: 6 in. Pitch Size: 6 in. Length: 65 in. (2) Screw Auger: Screw Diameter: 9 in. Pitch Size: 9 in. Length: 125 in. (3) Screw Auger: Screw Diameter: 9 in. Pitch Size: 9 in. Length Size: 193 in. (4) Screw Auger: Screw Diameter: 9 in. Pitch Size: 9 in. Length: 303 in.
Product Details
- Stock No: RDY20
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) - General Electric/Dayton: HP: 1, RPM: 1725, Volt: 230/460, Ph: 3. Hz: 60. Input Hp: 0.5, Output Torque: 478. Ratio: 29. (2) - Weg/Speed Reducer - RPM: 1730, Volts: 208-230/460, Amps: 4.21/2.11. Hz: 60. (3) Reliance Motor - RPM: 1730, HP: 2, Volts: 230/460, Hz: 60.
Dimensions:
- Length (Inches): 308
- Width (Inches): 48
- Height (Inches): 52
- Weight (LBS): 1,500
- # of Pieces for Shipping: 4
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: Ice
- Product Purchased From: Ready Ice
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!