- Product Details
Gaulin 2500 MF45 Homogenizer (2000 GPH)
Manton-Gaulin Homogenizer. Model: 2500 MF45 2.5PS. Serial No: 6559135. Stainless Steel Clad. 2500 PSI Poppet Valve Cylinder. 2-stage manual assembly. Minimum Capacity 2000 GPH, Max Capacity: 5400.
Product Details
- Stock No: GFO01
- Manufacturer: Gaulin
- Model: 2500 MF45
- Serial Number: 6559135
Homogenizer Details
- Rated Capacity (GPH): 2,000
- Maximum Operating Pressure (PSI): 2,500
- Number of Stages: 2
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 72
- Width (Inches): 60
- Height (Inches): 60
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Parts. Bent damaged shafts.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!