Gaulin Homogenizer Model 300E

Gaulin Homogenizer Model 300E

Gaulin Homogenizer. Model: 300E. S/N: 121528955. 1-3/8 in. dia. plungers. Tapered seat poppet valve cylinders. Maximum capacity: 300 gph. Pressure and flowrate can be modified/adjusted to suit your needs. Inlets: (1) 1-1/2 in. dia. Overall dimensions: 47 in. L x 36 in. W x 48 in. H.

Product Details

  • Stock No: GO64801a.15
  • Manufacturer: Gaulin
  • Model: 300E
  • Serial Number: 121528955

Homogenizer Details

  • Rated Capacity (GPH): 300
  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 36
  • Height (Inches): 48

Additional Product Details

Gaulin Homogenizer Model 300E
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed