- Product Details
GE Transformer - 118 KVA
General Electric 118 KVA Step-Down Isolation Transformer. Model: QL. Cat No: 9T23Q4009G42. 60 Hz. 3 phase. Impedance: 5.6 %. Primary volts (H): 460 V. Secondary volts: 460/266 V. Overall dimensions: 31-1/2 in. L x 23 in. W x 39-1/2 in. H.(H11).
Product Details
- Stock No: SHCA024.2
- Manufacturer: GE
- Model: QL
Transformer Details
- KVA: 118
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 31.4
- Width (Inches): 23
- Height (Inches): 39.5
- Weight (LBS): 660
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!