- Product Details
GEA 160GM Rotary Screw Compressor Package (GEA M-5 GForce, 200 HP 460 V)
GEA 160GM Rotary Screw Compressor Package (GEA M-5 GForce, 200 HP 460 V)
Product Details
- Stock No: YTAE02
- Manufacturer: GEA
- Model: 160GM
- Serial Number: 07150011
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package Model: 160GM
- Package SN: 07150011
- Package Order: 07150011
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 406
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: M-5
- Compressor SN: M0999
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2007
- Compressor Run Time Hours: 15,236
- Oil Separator Included? Yes
- Oil Separator National Board #: 15243
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 1204
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GForce Micro Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 200
- Motor RPM: 1,788
- Motor Voltage: 460
- Motor Amps: 221
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 78
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!