- Product Details
GEA 230GL Rotary Screw Compressor Package (GEA R-52, 350 HP, 460 V)
GEA/FES Screw Compressor Package. Model: 230GL GForce. Serial No: 07150013. Refrigerant: R-717. ID: REF-045. Cooling Type: Thermosiphon. Size: 807. GEA Bare Screw Compressor - Model: R-52, Serial No: R1090, Mark 3, Max Rpm: 3600, Max PSI: 406, Refrigerant: R-717. P&I Diagram: LV22-R4. Geametric Swept Volume @ 3550 RPM: 739 CFM. Certified by FES Systems Inc. Oil Separator: National Board: 15245, MAWP: 300 PSI @ 300 F. MDMT: -20 F @ 300 PSI. Year of Mfg: 2007.
Product Details
- Stock No: YTAE01
- Manufacturer: GEA
- Model: 230GL
- Serial Number: 07150013
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package Model: 230GL
- Package SN: 07150013
- Package Order: REF-045
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: R-52
- Compressor SN: R1090
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2007
- Compressor Run Time Hours: 53,906
- Oil Separator Included? Yes
- Oil Separator National Board #: 15245
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 1206
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GForce Micro Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 350
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 387
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TS
Dimensions:
- Length (Inches): 120
- Width (Inches): 60
- Height (Inches): 80
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!